Weatherproof FD Box, 2 Gang, IP67 Rated, Rigid PVC

Item #: 1821102

Cat #: FDBX2-G

UPC: 078477648056

$ 164.84 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof FD Box, 2 Gang, IP67 Rated, 1 Inch Conduit Openings with 3/4 and 1/2 Inch Reducers, 67.300 Inch Cubic Capcity, Rigid PVC, Gray, Includes Plugs, Stainless Steel Device Mounting Plates, and 8 Inch 12 AWG Green Ground Wire

Overview

Weatherproof FD Box, 2 Gang, IP67 Rated, 1 Inch Conduit Openings with 3/4 and 1/2 Inch Reducers, 67.300 Inch Cubic Capcity, Rigid PVC, Gray, Includes Plugs, Stainless Steel Device Mounting Plates, and 8 Inch 12 AWG Green Ground Wire

Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection, and offer many significant advantages over competitive brands. Standard color options include yellow and gray with black available upon special request.

Also known as: 078477648056, FDBX2-G, LEVFDBX2G

Features & Benefits

  • Standard color options include yellow and gray with black available upon special request.
  • Meet IP67 and NEMA ratings for water ingress protection
  • Includes plugs for unused openings and stainless steel device mounting plates with ground wire

Specifications

Color: Gray
Material: PVC
Mounting: Conduit, Wall
Cubic Inches: 67.300 in³
Hub Diameter: 1 in
Number of Hubs: 3
Color: Gray
Mounting: Conduit, Wall
Hub Diameter: 1 in
Material: PVC
Cubic Inches: 67.300 in³
Number of Hubs: 3