REL PC5050-14 POWER CORD 14-50P-

Item #: 1820954

Cat #: PC505014

UPC: 815181013646

Company wide:
0 in stock
Documents & Guides
No Documents Available
REL PC5050-14 POWER CORD 14-50P- 50FT, 50A, 120/240V

Overview

REL PC5050-14 POWER CORD 14-50P- 50FT, 50A, 120/240V
Also known as: 815181013646, PC505014, RTCPC505014

Specifications

Length: 50 ft
Conductors: 4
NEMA Configuration: 14-50P
Length: 50 ft
NEMA Configuration: 14-50P
Conductors: 4