Sustainable

LT560WH6940R, 5"/6" retrofit downlight, 4000K

Item #: 1820768
Cat #: LT560WH6940R
UPC: 080083763054
$ 9.00 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Documents & Guides
HAL LT560WH6940R 5/6 INCH, 4000K, Matte White

Overview

HAL LT560WH6940R 5/6 INCH, 4000K, Matte White
Also known as: 080083763054, LT560WH6940R, HALLT560WH6940R

Specifications

Color Temperature: 4000 (Cool White)
Color: Matte White
Diameter: 5 in, 6 in
Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Color: Matte White

Customer Reviews

No reviews for this product
(0)