8 Ft. LED Striplight, 8600L/4000K

Item #: 1820759

Cat #: CSSL968000LM40K

UPC: 193048852721

$ 140.28 EA
Company wide:
10 in stock
Documents & Guides
8 Foot LED Striplight, 72 Watt, 120-277V, 8596 Lumens, Color Temperature: 4000K, CRI: 80

Overview

8 Foot LED Striplight, 72 Watt, 120-277V, 8596 Lumens, Color Temperature: 4000K, CRI: 80

The light-duty, dimmable, damp-location and DLC® listed CSS LED strip light can easily mount individually to a ceiling, horizontal and vertical wall, or by continuous row. The size and versatility makes it suitable for tight spaces, task lighting, restrooms, under/over cabinet and storage closets.

Also known as: 193048852721, CSSL968000LM40K, LITCSSL968000LM40K

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Color Rendering Index (CRI): 80
Lumens: 8596
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Length: 8 ft
Lumens: 8596