ACS380, Machinery Drive Module, UL, 10HP, 14A, 480VAC, Open/IP20
Item #: 1820698
Cat #: ACS380040C17A0
UPC:
$ 1716.15 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 10 Horse Power, 14 Amp, 480 Volt AC, IEC, 7.5 kW, 17 Amp, 400 Volt AC, Open/IP20
Overview
ACS380, Machinery Drive Module, UL, 10 Horse Power, 14 Amp, 480 Volt AC, IEC, 7.5 kW, 17 Amp, 400 Volt AC, Open/IP20
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: ACS380040C17A0, ABBACS380040C17A0.
Specifications
No Specifications Available