160W LED Floodlight, 50K, Bronze

Item #: 1820641

Cat #: X34195LSF/U

UPC: 019813509846

Company wide:
0 in stock
Documents & Guides
General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 20945 Lumens, Color Temperature: 5000K, Slipfitter Mount With Tilt Angle In 10-¦ Increments, Bronze Finish

Overview

General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 20945 Lumens, Color Temperature: 5000K, Slipfitter Mount With Tilt Angle In 10-¦ Increments, Bronze Finish
Also known as: 019813509846, X34195LSF/U, RABX34195LSFU

Specifications

Wattage: 160
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 20381
Wattage: 160
Mounting: Slipfitter
Light Technology: LED
Lumens: 20381
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes