3' 12W T8 LED Lamp, 50K

Item #: 1820591

Cat #: LED12T8L36FG850

UPC: 046135750120

Company wide:
0 in stock
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 5000K, Length: 36 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75011*

Overview

LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 5000K, Length: 36 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75011*
Also known as: 046135750120, LED12T8L36FG850, SYLLED12T8L36FG85B

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Lumens: 1650
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Lumens: 1650
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277