Surface Mount Receptacle, 30A, 3P/4W, Black

Item #: 1820556

Cat #: 55054-P00

UPC: 078477982310

$ 28.00 EA
Company wide:
117 in stock
Documents & Guides
30 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 14-30R, 3P, 4W, Surface Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap, - Black

Overview

30 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 14-30R, 3P, 4W, Surface Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap, - Black

Built of durable thermoplastic, Leviton Power Receptacles — come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.

Also known as: 078477982310, 55054-P00, LEV55054P00, Dryer Tombstone

Specifications

Type: Surface Mount
Amps: 30
Type: Surface Mount
Amps: 30