Surface Mount Receptacle, 50A, 3P/4W, Black

Item #: 1820554

Cat #: 55050-P00

UPC: 078477982341

$ 28.26 EA
Company wide:
258 in stock
Documents & Guides
50 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 14-50R, 3P, 4W, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black

Overview

50 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 14-50R, 3P, 4W, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black

Built of durable thermoplastic, Leviton Power Receptacles — come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.

Also known as: 078477982341, 55050-P00, LEV55050P00, Coffin box, surface range

Specifications

Color: Black
Volts AC: 250, 125
Amps: 50
Color: Black
Amps: 50
Volts AC: 250, 125