Surface Mount Receptacle, 30A, Black

Item #: 1820552

Cat #: 5376-P00

UPC: 078477982365

$ 34.14 EA
Company wide:
1 in stock
Documents & Guides
30 Amp Surface Mount Receptacle, 250 Volt, NEMA 6-30R, 2P, 3W, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black

Overview

30 Amp Surface Mount Receptacle, 250 Volt, NEMA 6-30R, 2P, 3W, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477982365, 5376-P00, LEV5376P00

Specifications

Type: Surface Mount
Amps: 30
Type: Surface Mount
Amps: 30