Surface Mount Receptacle, 30A, Black

Item #: 1820551

Cat #: 5054-P00

UPC: 078477982303

$ 9.11 EA
Company wide:
74 in stock
Documents & Guides
30 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 10-30R, 3P, 3W, Straight Blade, Industrial Grade, Non-Grounding, AL-CU, Side Wired, Steel Strap, - Black

Overview

30 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 10-30R, 3P, 3W, Straight Blade, Industrial Grade, Non-Grounding, AL-CU, Side Wired, Steel Strap, - Black
Also known as: 078477982303, 5054-P00, LEV5054P00, Chocolate Bar

Specifications

Type: Surface Mount
Amps: 30
Type: Surface Mount
Amps: 30