FASTBACK™ SS Hawkbill Folding Knife, 7"

Item #: 1820541

Cat #: 48-22-1525

UPC: 045242534487

$ 16.97 EA
Company wide:
212 in stock
Documents & Guides
FASTBACK™ Hawkbill Folding Knife, Stainless Steel Blade, Open Length: 7" Width: 1.24"

Overview

FASTBACK™ Hawkbill Folding Knife, Stainless Steel Blade, Open Length: 7" Width: 1.24"

The MILWAUKEE® FASTBACK™ Hawkbill Folding Knife features a press and flip mechanism for easy, one-handed opening. The folding knife’s stainless steel blade stays sharp. This folding pocket knife features a liner lock that secures the blade while allowing for easy closure when done. The folding knife features a hawkbill blade. This pocket knife has a durable belt clip that reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.

Also known as: 045242534487, 48-22-1525, MIL48221525

Features & Benefits

  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
  • Hawkbill Blade
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Tether Ready Lanyard Hole

Specifications

Color: Red
Type: Folding Knife
Color: Red
Type: Folding Knife