SURGE RECP TR 20A 125V LED WH

Item #: 1820457

Cat #: TR5360WS

UPC: 032664756405

$ 60.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton TVSS receptacle, LED indicat, #14 - #10 AWG, 20A, Comm specif, Wall/flush mnt, Bk and sd wire, 840J, 2 recept, -40? to 60?C, Wht, Brs, Strght blade, Hi-impct resist thermpls/nylon, 5-15R, Dplx 756405 756405

Overview

Eaton TVSS receptacle, LED indicat, #14 - #10 AWG, 20A, Comm specif, Wall/flush mnt, Bk and sd wire, 840J, 2 recept, -40? to 60?C, Wht, Brs, Strght blade, Hi-impct resist thermpls/nylon, 5-15R, Dplx 756405 756405

Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.

Also known as: 032664756405, TR5360WS, CWDTR5360WS

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R