Single Mode Fiber Optic Cable, 12-Fiber

Item #: 1820230

Cat #: F108012U13E991

UPC:

$ 4.02 FT
Company wide:
4,710 in stock
Documents & Guides
Single Mode Fiber Optic Cable, 12-Fiber, Indoor/Outdoor, Nominal Diameter: 0.61" (15.6mm), Tight Buffer OFCR, Jacket Color: Black

Overview

Single Mode Fiber Optic Cable, 12-Fiber, Indoor/Outdoor, Nominal Diameter: 0.61" (15.6mm), Tight Buffer OFCR, Jacket Color: Black

Interlock Armored Optical Fiber Cables provide an extremely well protected cable package ideally suited for harsh environments. The armor is available in aluminum and comes with either an OFCR (riser) or OFCP (plenum) rating. This design offers the system designer a product that can be installed in areas where added mechanical protection and security are required. The flexible interlock armored cable design is also popular for retrofit applications and eliminates the need to install rigid conduit while still meeting building code guidelines.

Also known as: F108012U13E991, ESXF108012U13E991

Specifications

Color: Black
Color: Black