18.5T8/LED/48-840/FF/BP 120-277V

Item #: 1820064

Cat #: S11916

UPC: 045923119163

Company wide:
0 in stock
18.5 Watt T8 LED; 4000K; Medium Bi Pin Base; 50000 Average rated hours; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

18.5 Watt T8 LED; 4000K; Medium Bi Pin Base; 50000 Average rated hours; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S11916 18.5-watt T8 LED Frosted tubular bulb offers cool white light and a 180 degree beam spread. The bulb features a medium bi pin base, ballast bypass, and single or double ended wiring. This all Glass tube is PET coated for shatterproof protection and delivers 50,000 hours of superior illumination.

Also known as: 045923119163, S11916, SATS11916

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 18.500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 2500
Material: Glass
Wattage: 18.500
Dimmable: No
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277