X34 FLOOD 35W 3500LM LED 277V 5000K 80 CRI BRONZE

Item #: 1820056

Cat #: X3435L277

UPC: 019813742892

$ 126.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
X34 FLOOD 35W 3500LM LED 277V 5000K 80 CRI BRONZE

Overview

X34 FLOOD 35W 3500LM LED 277V 5000K 80 CRI BRONZE
Also known as: 019813742892, X3435L277, RABX3435L277

Specifications

Wattage: 35
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 3631
Wattage: 35
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 3631