6W A19 LED Lamp, 50K

Item #: 1820053

Cat #: L40A19D2550K

UPC: 762148186366

Call for price
Company wide:
0 in stock
Documents & Guides
LED A19 Bulb, 6W, 120V, Lumens: 525, Color Temperature: 5000K, CRI: 80, Dimming, Rated Life: 25,000 Hrs.

Overview

LED A19 Bulb, 6W, 120V, Lumens: 525, Color Temperature: 5000K, CRI: 80, Dimming, Rated Life: 25,000 Hrs.
Also known as: 762148186366, L40A19D2550K, TCPL40A19D2550K

Specifications

Lumens: 525
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6
Dimmable: Yes
Lumens: 525
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 6