LED 2M High Bay, 60,000L/4500K

Item #: 1819969

Cat #: IHB602L45K

UPC: 765364015762

$ 571.84 EA
Company wide:
0 in stock
Documents & Guides
Independence Series LED Economy High Bay, Double Module, 120/277V, Lumens: 60,000, Color Temperature: 4500K

Overview

Independence Series LED Economy High Bay, Double Module, 120/277V, Lumens: 60,000, Color Temperature: 4500K
Also known as: 765364015762, IHB602L45K, ATAIHB60L245K

Specifications

Type: LED
Color Temperature: 4500 (Cool White)
Type: LED
Color Temperature: 4500 (Cool White)