LED 2M High Bay, 36,000L/4500K

Item #: 1819963

Cat #: IHB362L45K

UPC: 765364015700

$ 433.44 EA
Company wide:
0 in stock
Documents & Guides
Independence Series LED Economy High Bay, Double Module, 120/277V, Lumens: 36,000, Color Temperature: 4500K

Overview

Independence Series LED Economy High Bay, Double Module, 120/277V, Lumens: 36,000, Color Temperature: 4500K
Also known as: 765364015700, IHB362L45K, ATAIHB36L245K

Specifications

Lumens: 36000
Type: LED
Color Temperature: 4500 (Cool White)
Lumens: 36000
Color Temperature: 4500 (Cool White)
Type: LED