LED Economy High Bay, 30,000L/4500K

Item #: 1819959

Cat #: IHB30L45K

UPC: 765364015670

$ 280.46 EA
Company wide:
0 in stock
Documents & Guides
Independence Series LED Economy High Bay, 120/277V, Lumens: 30,000, Color Temperature: 4500K

Overview

Independence Series LED Economy High Bay, 120/277V, Lumens: 30,000, Color Temperature: 4500K
Also known as: 765364015670, IHB30L45K, ATAIHB30L45K

Specifications

Type: LED
Lumens: 30000
Color Temperature: 4500 (Cool White)
Type: LED
Color Temperature: 4500 (Cool White)
Lumens: 30000