LED Economy High Bay, 24,000L/4500K

Item #: 1819955

Cat #: IHB24L45K

UPC: 765364015649

$ 245.80 EA
Company wide:
0 in stock
Documents & Guides
Independence Series LED Economy High Bay, 120/277V, Lumens: 24,000, Color Temperature: 4500K

Overview

Independence Series LED Economy High Bay, 120/277V, Lumens: 24,000, Color Temperature: 4500K
Also known as: 765364015649, IHB24L45K, ATAIHB24L45K

Specifications

Type: LED
Lumens: 24000
Color Temperature: 4500 (Cool White)
Type: LED
Color Temperature: 4500 (Cool White)
Lumens: 24000