LED Economy High Bay, 18,000L/4500K

Item #: 1819952

Cat #: IHB18L45K

UPC: 765364015618

$ 260.43 EA
Company wide:
0 in stock
Documents & Guides
Independence Series LED Economy High Bay, 120/277V, Lumens: 18,000, Color Temperature: 4500K

Overview

Independence Series LED Economy High Bay, 120/277V, Lumens: 18,000, Color Temperature: 4500K
Also known as: 765364015618, IHB18L45K, ATAIHB18L45K

Specifications

Type: LED
Color Temperature: 4500 (Cool White)
Lumens: 18000
Type: LED
Lumens: 18000
Color Temperature: 4500 (Cool White)