LED Economy High Bay, 12,000L/4500K

Item #: 1819948

Cat #: IHB12L45K

UPC: 765364015588

$ 249.50 EA
Company wide:
0 in stock
Documents & Guides
Independence Series LED Economy High Bay, 120/277V, Lumens: 12,000, Color Temperature: 4500K

Overview

Independence Series LED Economy High Bay, 120/277V, Lumens: 12,000, Color Temperature: 4500K
Also known as: 765364015588, IHB12L45K, ATAIHB12L45K

Specifications

Type: LED
Color Temperature: 4500 (Cool White)
Lumens: 12000
Type: LED
Lumens: 12000
Color Temperature: 4500 (Cool White)