LED Floodlight, SF, 50,000L/4500K

Item #: 1819944

Cat #: PFXL2GH50LS

UPC: 765364016059

$ 1400.45 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 50,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Overview

LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 50,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.

Also known as: 765364016059, PFXL2GH50LS, ATAPFXL2GH50L45KS

Specifications

Lumens: 50000
Color: Dark Bronze
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Wattage: 355
Light Technology: LED
Dimmable: Yes
Lumens: 50000
Color Temperature: 4500 (Cool White)
Wattage: 355
Dimmable: Yes
Color: Dark Bronze
Mounting: Slipfitter
Light Technology: LED