LED Floodlight, TM, 50,000L/5000K

Item #: 1819943
Cat #: PFXL2GH50L5K
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Trunnion-Mount, 120-277V, Lumens: 50,000, Color Temperature: 5000K, 0-10V Dimming, Color: Bronze

Overview

LED Floodlight, Trunnion-Mount, 120-277V, Lumens: 50,000, Color Temperature: 5000K, 0-10V Dimming, Color: Bronze
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: PFXL2GH50L5K, ATAPFXL2GH50L5K

Specifications

Lumens: 50000
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Dimmable: Yes
Wattage: 142
Lumens: 50000
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 142
Color: Dark Bronze
Mounting: Trunnion
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)