LED Floodlight, SF, 33,000L/5000K

Item #: 1819931
Cat #: PFXL2GH33L5KS
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 33,000, Color Temperature: 5000K, 0-10V Dimming, Color: Bronze

Overview

LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 33,000, Color Temperature: 5000K, 0-10V Dimming, Color: Bronze
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: PFXL2GH33L5KS, ATAPFXL2GH33L5KS

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 33000
Mounting: Slipfitter
Wattage: 218
Light Technology: LED
Dimmable: Yes
Color: Dark Bronze
Lumens: 33000
Wattage: 218
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED

Customer Reviews

No reviews for this product
(0)