LED Floodlight, TM, 25,000L/4500K

Item #: 1819920

Cat #: PFL2GH25L

UPC: 765364015847

$ 772.16 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Trunnion-Mount, 120-277V, Lumens: 25,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Overview

LED Floodlight, Trunnion-Mount, 120-277V, Lumens: 25,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.

Also known as: 765364015847, PFL2GH25L, ATAPFL2GH25L45K

Specifications

Lumens: 25000
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 25000
Color Temperature: 4500 (Cool White)
Light Technology: LED
Mounting: Trunnion
Color: Bronze
Dimmable: Yes