LED Floodlight, SF, 20,000L/4500K

Item #: 1819917

Cat #: PFL2GH20LS

UPC: 765364015816

$ 761.23 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 20,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Overview

LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 20,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.

Also known as: 765364015816, PFL2GH20LS, ATAPFL2GH20L45KS

Specifications

Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Color: Bronze
Lumens: 20000
Light Technology: LED
Dimmable: Yes
Wattage: 142
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Wattage: 142
Mounting: Slipfitter
Lumens: 20000
Dimmable: Yes