#6/1C(7STR) THW 600V BLK UL 83

Item #: 1819903

Cat #: M906ST01

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
#6/1C(7STR) THW 600V BLK UL 83

Overview

#6/1C(7STR) THW 600V BLK UL 83

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: M906ST01, OMNM906ST01

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 6 AWG