PERFORMANCE SHIRT - SS - HI VIS XL

Item #: 1819763

Cat #: 414HV-XL

UPC: 045242576005

$ 32.99 EA
Company wide:
0 in stock
Documents & Guides
PERFORMANCE SHIRT - SS - HI VIS XL

Overview

PERFORMANCE SHIRT - SS - HI VIS XL

Our WORKSKIN™ Lightweight Performance Shirt is designed for tradesmen who need their next-to-skin layer to dry fast, keep them cool, and protect them from harmful UV rays. You perform at a high level, now your shirt will too. Unlike cotton or standard base layers, this performance shirt allows you to wick moisture faster, prevent wrinkles, and resist saturation from sweat. The relaxed fit and raglan sleeves let you move freely.

Also known as: 045242576005, 414HV-XL, MIL414HVXL

Features & Benefits

  • Dry Fast. Stay Cool.
  • Moisture wicking fabric - Stay Dry While Working
  • 100% Polyester - Dries fast, resists wrinkles
  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
  • Durable, pilling resistant fabric extends product life
  • Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
  • Dries fast, resists wrinkles

Specifications

Size: XL
Type: Shirt, Short Sleeve
Color: High-Visibility Yellow
Size: XL
Color: High-Visibility Yellow
Type: Shirt, Short Sleeve