PERFORMANCE SHIRT - SS - GRAY M

Item #: 1819748

Cat #: 414G-M

UPC: 045242575862

$ 32.99 EA
Company wide:
0 in stock
Documents & Guides
PERFORMANCE SHIRT - SS - GRAY M

Overview

PERFORMANCE SHIRT - SS - GRAY M

Our WORKSKIN™ Lightweight Performance Shirt is designed for tradesmen who need their next-to-skin layer to dry fast, keep them cool, and protect them from harmful UV rays. You perform at a high level, now your shirt will too. Unlike cotton or standard base layers, this performance shirt allows you to wick moisture faster, prevent wrinkles, and resist saturation from sweat. The relaxed fit and raglan sleeves let you move freely.

Also known as: 045242575862, 414G-M, MIL414GM

Features & Benefits

  • Dry Fast. Stay Cool.
  • Moisture wicking fabric - Stay Dry While Working
  • 100% Polyester - Dries fast, resists wrinkles
  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
  • Durable, pilling resistant fabric extends product life
  • Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
  • Dries fast, resists wrinkles

Specifications

Color: Gray
Type: Shirt, Short Sleeve
Size: Medium
Color: Gray
Size: Medium
Type: Shirt, Short Sleeve