FITTED HAT - BLACK L/XL

Item #: 1819744

Cat #: 504B-LXL

UPC: 045242574667

$ 23.25 EA
Company wide:
3 in stock
Documents & Guides
FITTED HAT - BLACK L/XL

Overview

FITTED HAT - BLACK L/XL

Our fitted Milwaukee hat is built from a lightweight combination of cotton and polyester with a flexible band to comfortably adjust. On or off the jobsite, the curved bill fits your need. This hat provides a clean, confident design.

Also known as: 045242574667, 504B-LXL, MIL504BLXL

Features & Benefits

  • FLEXFIT® Fittted cap
  • 3-1/2 in. crown depth and curved visor
  • 63% Polyester, 34% Cotton, 3% Spandex
  • 3-1/2 in. crown depth
  • Curved visor
  • Milwaukee logo printed on front
  • Milwaukee logo label on back

Specifications

Type: Hat
Size: XL, Large
Color: Black
Type: Hat
Color: Black
Size: XL, Large