FITTED HAT - RED L/XL

Item #: 1819742

Cat #: 504R-LXL

UPC: 045242574643

$ 23.25 EA
Company wide:
1 in stock
Documents & Guides
FITTED HAT - RED L/XL

Overview

FITTED HAT - RED L/XL

Our fitted Milwaukee hat is built from a lightweight combination of cotton and polyester with a flexible band to comfortably adjust. On or off the jobsite, the curved bill fits your need. This hat provides a clean, confident design.

Also known as: 045242574643, 504R-LXL, MIL504RLXL

Features & Benefits

  • FLEXFIT® Fittted cap
  • 3-1/2 in. crown depth and curved visor
  • 63% Polyester, 34% Cotton, 3% Spandex
  • 3-1/2 in. crown depth
  • Curved visor
  • Milwaukee logo printed on front
  • Milwaukee logo label on back

Specifications

Type: Hat
Color: Red
Size: XL, Large
Type: Hat
Size: XL, Large
Color: Red