This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Heavy Duty Pullover Hoodie, Heavy Duty 450 GSM Fabric Weight, Wind Resistant, Color: Black, Size: 3XL
Overview
Heavy Duty Pullover Hoodie, Heavy Duty 450 GSM Fabric Weight, Wind Resistant, Color: Black, Size: 3XL
Our heavy duty Pullover Hoodie is made from durable, breathable fabric to fight the elements and outlast the job. Built with a tear & abrasion resistant 75/25 cotton/poly blend, this pullover hoodie allows you to work hard while not compromising on comfort. Long days and tough conditions aren’t the exception, they’re the norm. Milwaukee has delivered solutions everywhere on the jobsite, now we are on your back.
Also known as: 045242575602, 350B-3X, MIL350B3X
Features & Benefits
- Fights the Elements. Outlasts the Job.
- Durable, Breathable Fabric
- Comfortable 75/25 Cotton/Poly Blend
- Heavy Duty 450 GSM fabric weight, Wind resistant
- Reinforced pocket seams
- Tear & abrasion resistant fabric
- Comfortable fit rib-knit cuffs & waist
Specifications
| Color: | Black |
| Type: | Hoodie |
| Size: | 3XL |
| Color: | Black |
| Size: | 3XL |
| Type: | Hoodie |