
4" LED Wafer Downlight, 27/30/35K, Bronze
Item #: 1819594
Cat #: WF4LED27K30K35O
UPC: 191848253458
Company wide:
0
in stock
Documents & Guides
4" LED Wafer Downlight, 10.5W, 120V, Switchable Color Temperature: 2700K-3000K-3500K, Lumens: 700-675-800, CRI: 80, Dimmable. Color: Bronze
Overview
4" LED Wafer Downlight, 10.5W, 120V, Switchable Color Temperature: 2700K-3000K-3500K, Lumens: 700-675-800, CRI: 80, Dimmable. Color: Bronze
Also known as: 191848253458, WF4LED27K30K35O, LITWF4LED27K30KOR*
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White) |
| Volts AC: | 120 |
| Lumens: | 800, 675, 700 |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 4 in |
| Wattage: | 10.500 |
| Color: | Oil-Rubbed Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White) |
| Lumens: | 800, 675, 700 |
| Diameter: | 4 in |
| Color: | Oil-Rubbed Bronze |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 10.500 |
| Light Technology: | LED |