Fittings, Plastic, NPT 1"

Item #: 1819082

Cat #: FPNPT10B-R

UPC:

$ 6.74 EA
Company wide:
0 in stock
Documents & Guides
Fittings, Plastic, NPT 1", Black Reduced Clamping Range

Overview

Fittings, Plastic, NPT 1", Black Reduced Clamping Range
Also known as: FPNPT10B-R, LTZFPNPT10BR

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic