SILFLEX® (C) TPE Feedback, AWG 16/01TP

Item #: 1818855

Cat #: A1410002

UPC:

$ 4.13 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® (C) TPE Feedback, AWG 16/01TP +, AWG 22/01TP +, AWG 26/06TP, Green

Overview

SILFLEX® (C) TPE Feedback, AWG 16/01TP +, AWG 22/01TP +, AWG 26/06TP, Green
Also known as: A1410002, LTZA1410002

Specifications

Gauge: 26 AWG, 22 AWG, 16 AWG
Color: Green
Gauge: 26 AWG, 22 AWG, 16 AWG
Color: Green