SILFLEX® N PVC, AWG 18/03C

Item #: 1818650

Cat #: 108357A

UPC:

$ 1.02 FT
Company wide:
0 in stock
SILFLEX® N PVC, AWG 18/03C

Overview

SILFLEX® N PVC, AWG 18/03C
Also known as: 108357A, LTZ108357A

Specifications

Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 18 AWG
Color: Gray
Length: 1000 ft
Material: PVC