SILFLEX® N PVC, AWG 18/07C

Item #: 1818648

Cat #: 108360A

UPC:

$ 1.95 FT
Company wide:
0 in stock
SILFLEX® N PVC, AWG 18/07C

Overview

SILFLEX® N PVC, AWG 18/07C
Also known as: 108360A, LTZ108360A

Specifications

Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 18 AWG
Color: Gray
Length: 1000 ft
Material: PVC