SILFLEX® N PVC, AWG 18/12C

Item #: 1818647

Cat #: 108361A

UPC:

$ 3.60 FT
Company wide:
0 in stock
SILFLEX® N PVC, AWG 18/12C

Overview

SILFLEX® N PVC, AWG 18/12C
Also known as: 108361A, LTZ108361A

Specifications

Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 18 AWG
Color: Gray
Length: 1000 ft
Material: PVC