SILFLEX® N PVC, AWG 18/18C

Item #: 1818646

Cat #: 108362A

UPC:

$ 4.74 FT
Company wide:
0 in stock
SILFLEX® N PVC, AWG 18/18C Flexible Control Cable for Stationary Applications

Overview

SILFLEX® N PVC, AWG 18/18C Flexible Control Cable for Stationary Applications

Multi-conductor control cable for machine and plant construction, HVAC technology, assembly and production lines, and many other industrial applications.

Also known as: 108362A, LTZ108362A

Specifications

Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 18 AWG
Color: Gray
Length: 1000 ft
Material: PVC