SILFLEX® N PVC, AWG 16/04C

Item #: 1818644

Cat #: 108373A

UPC:

$ 1.59 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® N PVC, AWG 16/04C

Overview

SILFLEX® N PVC, AWG 16/04C
Also known as: 108373A, LTZ108373A

Specifications

Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 16 AWG
Length: 1000 ft
Material: PVC
Color: Gray
Gauge: 16 AWG