SILFLEX® N PVC, AWG 16/05C

Item #: 1818643

Cat #: 108374A

UPC:

$ 2.01 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® N PVC, AWG 16/05C

Overview

SILFLEX® N PVC, AWG 16/05C
Also known as: 108374A, LTZ108374A

Specifications

Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 16 AWG
Length: 1000 ft
Material: PVC
Color: Gray
Gauge: 16 AWG