SILFLEX® N PVC, AWG 16/07C

Item #: 1818641

Cat #: 108375A

UPC:

$ 2.81 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® N PVC, AWG 16/07C

Overview

SILFLEX® N PVC, AWG 16/07C
Also known as: 108375A, LTZ108375A

Specifications

Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 16 AWG
Length: 1000 ft
Material: PVC
Color: Gray
Gauge: 16 AWG