SILFLEX® N PVC, AWG 16/12C

Item #: 1818640

Cat #: 108376A

UPC:

$ 4.90 FT
Company wide:
0 in stock
SILFLEX® N PVC, AWG 16/12C

Overview

SILFLEX® N PVC, AWG 16/12C
Also known as: 108376A, LTZ108376A

Specifications

Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 16 AWG
Length: 1000 ft
Material: PVC
Color: Gray
Gauge: 16 AWG