SILFLEX® N PVC, AWG 16/18C

Item #: 1818639

Cat #: 108377A

UPC:

$ 6.63 FT
Company wide:
0 in stock
SILFLEX® N PVC, AWG 16/18C

Overview

SILFLEX® N PVC, AWG 16/18C
Also known as: 108377A, LTZ108377A

Specifications

Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 16 AWG
Length: 1000 ft
Material: PVC
Color: Gray
Gauge: 16 AWG