SILFLEX® N PVC, AWG 14/04C

Item #: 1818636

Cat #: 108381A

UPC:

$ 2.36 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® N PVC, AWG 14/04C

Overview

SILFLEX® N PVC, AWG 14/04C
Also known as: 108381A, LTZ108381A

Specifications

Length: 1000 ft
Color: Gray
Material: PVC
Gauge: 14 AWG
Length: 1000 ft
Material: PVC
Color: Gray
Gauge: 14 AWG