SU N PVC AWG12/7C CULUS/CE 600V 7X4.0MM2

Item #: 1818564

Cat #: A1481207

UPC:

$ 9.91 FT
Company wide:
0 in stock
Documents & Guides
SU N PVC AWG12/7C CULUS/CE 600V 7X4.0MM2

Overview

SU N PVC AWG12/7C CULUS/CE 600V 7X4.0MM2
Also known as: A1481207, LTZA1481207

Specifications

Gauge: 12 AWG
Color: Gray
Gauge: 12 AWG
Color: Gray