SILFLEX® Control Cable, AWG 12/05C, Gray

Item #: 1818509

Cat #: A3081205

UPC:

$ 4.74 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® Control Cable, AWG 12/05C, Gray

Overview

SILFLEX® Control Cable, AWG 12/05C, Gray
Also known as: A3081205, LTZA3081205

Specifications

Conductors: 5
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 5
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper