SILFLEX® Control Cable (C), AWG 16/04C, Gray

Item #: 1818481

Cat #: A3091604

UPC:

$ 2.68 FT
Company wide:
0 in stock
SILFLEX® Control Cable (C), AWG 16/04C, Gray

Overview

SILFLEX® Control Cable (C), AWG 16/04C, Gray

Dual-shielded multi-conductor cable for tray and control applications, with exposed run (open wiring) approval

Also known as: A3091604, LTZA3091604

Specifications

Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 16 AWG
Conductors: 4
Length: 1000 ft
Color: Gray
Conductors: 4
Jacket: PVC
Gauge: 16 AWG